Order Entry
Belgium
Orders LinkContactUsLinkComponent
Venipuncture sets, Venofix®

Venipuncture sets, Venofix®

Venipuncture sets, G 25, Orange, Steel, 4 ml/min, -, 0,8×20 mm
Catalog # BRAU4056370N
Supplier:   B. Braun
Venipuncture sets, Venofix®
Catalog # BRAU4056370N
Supplier:  B. Braun
Venipuncture sets, Venofix®
Venipuncture sets, Venofix®

Venipuncture sets, G 25, Orange, Steel, 4 ml/min, -, 0,8×20 mm

Price
21,10 €
Connexion Pour la disponibilité
1 * 50 ST
Product Details & Documents

Venofix sets with puncture needle made of high-quality chromium-nickel steel and a micro-siliconised precision bevel.

  • Latex and PVC free, Lock fitting, closing cone lock
  • Wings with hand grips for puncturing and fixing

Suitable for short-term injections, infusions or transfusions and blood sampling.

Ordering information: Include a puncture needle, interlocking wings and a 30 cm kink-resistant, flexible, transparent tube.

Documents

Spécifications
  • Ø×L:
    0,8×20 mm
  • Flow rate:
    4 ml/min
  • Gauge:
    G 25
  • Sterile:
    -
  • Colour:
    Orange
  • Description:
    Venipuncture sets
  • Material:
    Steel
  • Seq:
    03
  • Cat. No.:
    BRAU4056370N