Order Entry
Belgium
Orders LinkContactUsLinkComponent
Powder Funnels, PP

Powder Funnels, PP

150 mm, 142,0 mm, 36 mm, PP, 39,9 mm, 730 ml capacity
Catalog # KART0017000
Supplier:   KARTELL
Powder Funnels, PP
Catalog # KART0017000
Supplier:  KARTELL
Powder Funnels, PP
Powder Funnels, PP

150 mm, 142,0 mm, 36 mm, PP, 39,9 mm, 730 ml capacity

Price
88,50 €
Log in for availability
1 * 10 ST
Product Details & Documents

60° angle, autoclavable funnels.

  • Large bore avoids bridging of powders during transfer
  • Ribbed outside to avoid pressure lock
  • Excellent chemical resistance

Can be used with liquids.

Certifications: The raw materials used comply with food-contact EU regulation 1935/2004, 10/2011, US Food and Drug Administration and REACH/ROHS regulation.

Specifications
  • Funnel O-Ø:
    150 mm
  • Description:
    730 ml capacity
  • Length:
    142,0 mm
  • Material:
    PP
  • Seq:
    05
  • Stem O-Ø:
    36 mm
  • Stem length:
    39,9 mm