Order Entry
Belgium
Orders LinkContactUsLinkComponent
Powder Funnels, PP

Powder Funnels, PP

80 mm, 79,8 mm, 36 mm, PP, 22,2 mm, 730 ml capacity
Catalog # KART0016700
Supplier:   KARTELL
Powder Funnels, PP
Catalog # KART0016700
Supplier:  KARTELL
Powder Funnels, PP
Powder Funnels, PP

80 mm, 79,8 mm, 36 mm, PP, 22,2 mm, 730 ml capacity

Price
109,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

60° angle, autoclavable funnels.

  • Large bore avoids bridging of powders during transfer
  • Ribbed outside to avoid pressure lock
  • Excellent chemical resistance

Can be used with liquids.

 : The raw materials used comply with food-contact EU regulation 1935/2004, 10/2011, US Food and Drug Administration and REACH/ROHS regulation.

Specifications
  • Funnel O-Ø:
    80 mm
  • Description:
    730 ml capacity
  • Length:
    79,8 mm
  • Material:
    PP
  • Seq:
    04
  • Stem O-Ø:
    36 mm
  • Stem length:
    22,2 mm