Order Entry
Belgium
Orders LinkContactUsLinkComponent
Avantor® Rigid Outer Support Containers

Avantor® Rigid Outer Support Containers

Rigid outer support container, cleanroom version, 500 L, Stainless steel
N° de catalogue 734-3431
Fournisseur:   VWR Collection
Avantor® Rigid Outer Support Containers
N° de catalogue 734-3431
Fournisseur:  VWR Collection
Avantor® Rigid Outer Support Containers

Rigid outer support container, cleanroom version, 500 L, Stainless steel

Prix
6 400,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

3D cubic bags can fit in existing support containers. These support containers are available in either High Density Polyethylene (HDPE) and Polypropelene (PP), or stainless steel material.

  • Standard 3D cubic bags are available in 100, 200, and 1000 L volumes with 3 top ports
  • Standard 3D cubic bags are available with or without a bottom port
  • Cleanroom and shipping variants are available in either material format
  • Plastic containers can collapse for easy storage
  • Stainless steel containers are ISTA certified for shipping

Avantor® 3D cubic bags are made from a proprietary film which features a polyethelene inner and outer layer with gas and moisture barrier layer between. The film has high capacity and flexibility, and is resistant to a wide range of chemicals.

Certifications: Stainless steel containers meet ISTA 3,1B certification.

Specifications
  • Capacity:
    500 L
  • Description:
    Rigid outer support container, cleanroom version
  • Material:
    Stainless steel
  • Seq:
    08
Complementary Products

Product Information

  • N° de catalogue
    Description
    Capacity
    Disponibilité
    Prix
  • 734-2961
    3D cubic bags with 2× 50 cm silicone platinum ports
    Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
    Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX
    500 l
    Log in for availability
    1 * 1 ST - 565,00 €

  • 734-2960
    3D cubic bags with 2× 50 cm silicone platinum ports
    Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
    Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX
    200 l
    Log in for availability
    1 * 5 ST - 4 120,00 €