Avantor® Rigid Outer Support Containers
Rigid outer support container, foldable, transport version, 250 L, Plastic
Catalog # 734-3424
Supplier: VWR Collection
Jump to:
Product Details & Documents
3D cubic bags can fit in existing support containers. These support containers are available in either High Density Polyethylene (HDPE) and Polypropelene (PP), or stainless steel material.
- Standard 3D cubic bags are available in 100, 200, and 1000 L volumes with 3 top ports
- Standard 3D cubic bags are available with or without a bottom port
- Cleanroom and shipping variants are available in either material format
- Plastic containers can collapse for easy storage
- Stainless steel containers are ISTA certified for shipping
Avantor® 3D cubic bags are made from a proprietary film which features a polyethelene inner and outer layer with gas and moisture barrier layer between. The film has high capacity and flexibility, and is resistant to a wide range of chemicals.
Certifications: Stainless steel containers meet ISTA 3,1B certification.
Specifications
- Capacity:250 L
- Description:Rigid outer support container, foldable, transport version
- Material:Plastic
- Seq:04
Complementary Products
Product Information
- Catalog #DescriptionCapacityAvailabilityPrice
- 734-29613D cubic bags with 2× 50 cm silicone platinum ports
Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX500 lLog in for availability1 * 1 ST - 565,00 € - 734-29603D cubic bags with 2× 50 cm silicone platinum ports
Port 1: 1,27×1,90 mm, with pinch clamp and 1× male MPX
Port 2: 1,27×1,90 mm, with pinch clamp and 1× female MPX200 lLog in for availability1 * 5 ST - 4 120,00 €



