Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Automated Cell Counters

VWR®, Automated Cell Counters

VWR® Fluo cube for PI, red, Ex: 540/25 nm; Em: 620/60 nm
Catalog # 49893-4952
Supplier:   VWR Collection
VWR®, Automated Cell Counters
Catalog # 49893-4952
Supplier:  VWR Collection
VWR®, Automated Cell Counters
VWR®, Automated Cell Counters

VWR® Fluo cube for PI, red, Ex: 540/25 nm; Em: 620/60 nm

Price
2 610,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Save time and reduce variability with VWR® automated cell counter and VWR® automated cell counter Fluo. Intelligent image recognition and advanced optical imaging technology to achieve accurate and automatic cell analysis, cell concentration and cell size determination.

  • Wide application: cell counting, cell viability, AO/PI staining, cell transfection efficiency, cell expression
  • All-in-one machine with a compact design
  • Dual channel option in VWR® automated cell counter Fluo
  • 3 interchangeable fluorescent cubes (green, blue, red)
  • Cell counting slide consumables with 2 chambers
  • Accurate cell identification in only 9 seconds
  • User friendly UI with easy operation
  • Adjustable parameters (focus, brightness, cell size range, roundness range)
  • Data recording system can save more than 1000 counting reports

VWR® automated cell counter Fluo dual channel: detachable building block design enables easy installation and replacement of the fluorescent cubes. Fluorescent cubes sold separately. FL Cube blue for DAPI, Hoechst, BFP FL cube green for acridine orange(AO), Calcein-AM, Alexa fluor 488, SYBR green, FITC, GFP FL cube red for propidium iodide(PI), DsRed, dTomato, RFP.

Flouroscent cubes to be selected as per excitation and emission wavelengths.

Certifications: CE and UKCA marked.

Specifications
  • Wavelength:
    Ex: 540/25 nm; Em: 620/60 nm
  • Description:
    VWR® Fluo cube for PI, red
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Pk
    Availability
    Price
  • 80011-1
    100 µl
    Log in for availability
    1 * 100 µl - 343,00 €

Product Information

  • Catalog #
    Pk
    Availability
    Price
  • 40048.
    2 mL
    Log in for availability
    1 * 2 mL - 126,00 €

Product Information

  • Catalog #
    Pack type
    Pk
    Availability
    Price
  • K940-100ML
    Plastic bottle
    100 mL
    Log in for availability
    1 * 100 mL - 95,80 €

Product Information

  • Catalog #
    Pack type
    Pk
    Availability
    Price
  • 40039.
    Glass bottle
    10 mL
    Log in for availability
    1 * 10 mL - 113,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.