Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Automated Cell Counters

VWR® automated cell counter
  49862-2000
VWR®, Automated Cell Counters
  49862-2000
VWR®, Automated Cell Counters
VWR®, Automated Cell Counters

VWR® automated cell counter

 
3 950,00 €
   
1 * 1 ST
 

Save time and reduce variability with VWR® automated cell counter and VWR® automated cell counter Fluo. Intelligent image recognition and advanced optical imaging technology to achieve accurate and automatic cell analysis, cell concentration and cell size determination.

  • Wide application: cell counting, cell viability, AO/PI staining, cell transfection efficiency, cell expression
  • All-in-one machine with a compact design
  • Dual channel option in VWR® automated cell counter Fluo
  • 3 interchangeable fluorescent cubes (green, blue, red)
  • Cell counting slide consumables with 2 chambers
  • Accurate cell identification in only 9 seconds
  • User friendly UI with easy operation
  • Adjustable parameters (focus, brightness, cell size range, roundness range)
  • Data recording system can save more than 1000 counting reports

VWR® automated cell counter Fluo dual channel: detachable building block design enables easy installation and replacement of the fluorescent cubes. Fluorescent cubes sold separately. FL Cube blue for DAPI, Hoechst, BFP FL cube green for acridine orange(AO), Calcein-AM, Alexa fluor 488, SYBR green, FITC, GFP FL cube red for propidium iodide(PI), DsRed, dTomato, RFP.

Flouroscent cubes to be selected as per excitation and emission wavelengths.

 : CE and UKCA marked.

 
  • Description:
    VWR® automated cell counter
  • Seq:
    01
  • Cat. No.:
    49862-2000
  • Light source:
    Brightfield
  • Model:
    Automated cell counter
  • W×D×H:
    212×165×264 mm
  • Weight:
    3,2 kg
  • Display:
    7" capacitive touch screen
Accessories

 

  •  
    Pk
     
     
  • 80011-1
    100 µl
       
    1 * 100 µl - 343,00 €

 

  •  
    Pk
     
     
  • 40048.
    2 mL
       
    1 * 2 mL - 126,00 €

 

  •  
    Pack type
    Pk
     
     
  • K940-100ML
    Plastic bottle
    100 mL
       
    1 * 100 mL - 95,80 €

 

  •  
    Pack type
    Pk
     
     
  • 40039.
    Glass bottle
    10 mL
       
    1 * 10 mL - 113,00 €