Order Entry
Belgium
ContactUsLinkComponent
MasterSense™ MP30 Pressure Sensor with ¹/₄" NPT Process Connection
MasterSense™ MP30 Pressure Sensor with ¹/₄" NPT Process Connection
Catalog # MFLX07526-80
CE Compliant
IP65 washdown
undefined
MasterSense™ MP30 Pressure Sensor with ¹/₄" NPT Process Connection
Catalog # MFLX07526-80
CE Compliant
IP65 washdown
  • Accuracy:
  • ±0,25% full scale (0,075 psi) at 25 °C
  • ±0,5% full scale (0,15 psi) at 25 °C
  • Temperature range:
  • −40...257 °F (media)
  • −40...750 °F (media)
  • Wetted materials:
  • 316 Stainless steel
  • Max. pressure:
  • 30 psi
  • Connection type:
  • ¹/₄" NPT
  • 1¹/₂" sanitary tri-clamp
  • Currently Viewing

Specifications

About this item

High accuracy pressure transducers for plug and play connectivity with Masterflex® MasterSense™ pump systems.

  • Add critical pressure monitoring to your workflow
  • All-stainless welded body and wetted parts
  • Rugged design for shock protection and excellent long-term stability
  • CE certificated
  • Sanitary models are designed for clean-in-place and sterilize-in-place
  • 0 to 30 psi
  • 4 to 20 mA output
  • CE Compliant
  • IP 65

asterSense™ MP30 pressure transducers utilize a thin-film-on-steel measurement principle to provide an accurate 0 to 30 psi output directly to MasterSense™ pump systems. Sensors include a six foot cable with AUX plug adaptor for easy plug and play.

Designed for use with a ¹/₄" FNPT process tee connection (not included)

Install downstream of pump to detect pressure changes in your process. Perfect for tangential-Flow filtration, depth filtration, harvest, bulk transfer, chromatography and fill applications. Choose the model with the appropriate process connection for your application.

Sensor MFLX07526-82 can be coupled with MFLX31203-33 single use tee and MFLX31201-95 single-use clamp for a gamma sterilizable flow path. Model MFLX07526-81 ³/₄" sanitary connection not recommended for applications with high temperature variations.

Certifications: CE Certified.
  • Accuracy:
    ±0,25% full scale (0,075 psi) at 25 °C
  • Temperature range:
    −40...257 °F (media)
  • Description:
    Masterflex® MasterSense™ MP30 pressure sensor ¹/₄" NPT connection, for MasterSense™ pump systems
  • Seq:
    01
  • Environmentally Preferable:
  • Connection type:
    ¹/₄" NPT
  • Pk:
    1
  • Included accessories:
    6' cable
Frequently Bought Together