Order Entry
Belgium
ContactUsLinkComponent
CPC® Sanitary Steam-in-Place Connector, Two-Cycle, ¹/₂ID׳/₄×1½" Sanitary, STC2020200; 5/PK
CPC® Sanitary Steam-in-Place Connector, Two-Cycle, ¹/₂ID׳/₄×1½" Sanitary, STC2020200; 5/PK
Catalog # MFLX31309-62BLK
undefined
CPC® Sanitary Steam-in-Place Connector, Two-Cycle, ¹/₂ID׳/₄×1½" Sanitary, STC2020200; 5/PK
Catalog # MFLX31309-62BLK

About this item

Ensure a sterile connection.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • One disposable connector for steam sterilisation and microbial process
  • Reduces down time and cleaning expenses
  • 3/4" sanitary clamp steam inlet
  • 1-1/2" sanitary clamp bioreactor outlet
  • 1/2" hose barb fluid connection

As part of a single-use system, these CPC® sanitary Steam-in-Place disposable connectors enhance the sterility of your bioprocessing line. The innovative product design allows for a one-step process for sterilisation and media transfer while eliminating dead spots, reducing the number of connections, and eliminating the need for a laminar flow hood. Terminations on these connectors are set to industry standards for bio-reactors and popular sizes of flexible tubing. All wetted surfaces meet requirements for USP Class VI, and physicochemical tests. All units are made of animal-free polysulfone resin.

These steam-in-place connectors offer 'Steam On' and 'Steam Off' functionality by allowing the valve to return to the steam position and enabling a second steam cycle after media transfer. The 'steam off' disconnection of disposable systems minimises the risk of cross-contamination caused by reusable system components.

The two-cycle steam-thru connectors offer the additional benefit of both 'steam on' and 'steam off' functionality. The valve can return to the steam position to allow a second steam cycle after media transfer.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    Sanitary to Barb
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1-½"
  • Sanitary clamp size (Port 2):
    ¾"
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinum-cured Silicone
  • Description:
    Sanitary Steam-in-place connector, two-cycle, ¹/₂ID׳/₄×1½" Sanitary, STC2020200; 5/PK
  • Environmentally Preferable:
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma or steam-in-place (SIP)
  • Max. operating pressure:
    20 psi
  • Warranty:
    1 year
  • Pk:
    5
  • Barb size/tubing int.Ø (port 3):
    ¹/₂"
  • Fitting material:
    Polysulfone
  • Sanitary gasket size:
    ¾"
  • Supplier No.:
    STC2020200 5PK
Frequently Bought Together