Order Entry
Belgium
ContactUsLinkComponent
CPC® APC Quick-Disconnect Fitting, Elbow Hose Barb Insert, Acetal, Valved, 3/8" ID, APCD23006; 25/PK
CPC® APC Quick-Disconnect Fitting, Elbow Hose Barb Insert, Acetal, Valved, 3/8" ID, APCD23006; 25/PK
Catalog # MFLX06353-34BLK
undefined
CPC® APC Quick-Disconnect Fitting, Elbow Hose Barb Insert, Acetal, Valved, 3/8" ID, APCD23006; 25/PK
Catalog # MFLX06353-34BLK

About this item

Fittings connect in a snap.

  • No exposed metal parts
  • Protects against accidental disconnects

These CPC® APC-Series quick-disconnect fittings, combine a compact design with durable acetal construction, making them an excellent choice for many applications. All fittings feature a 1/4” flow, plastic thumb latch, fewer moving parts, and a smooth contoured design to deliver ease-of-use and excellent flow in a compact size. Simply press the thumb latch to disconnect fitting halves. Choose from in-line compression and hose barb bodies which feature shrouded latches to provide further protection against accidental disconnect. The ferruleless PTF compression fittings do not require ferrules to achieve a secure connection, which makes them easier to use and reuse. PTF fittings are designed for semi-rigid tubing, i.e., polyethylene, nylon, polyurethane, etc.

A complete coupler requires a fitting body and an insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Elbow
  • Type:
    Valved
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna-N
  • Description:
    APC Quick-Disconnect Fitting, Elbow Hose Barb Insert, Acetal, Valved, ³/₈" ID, APCD23006; 25/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Acetal
  • Supplier No.:
    APCD23006 25PK
Frequently Bought Together