Order Entry
Belgium
ContactUsLinkComponent
CPC® High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, 1/4" ID, HFC22439M; 10/PK
CPC® High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, 1/4" ID, HFC22439M; 10/PK
Catalog # MFLX31313-11BLK
undefined
CPC® High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, 1/4" ID, HFC22439M; 10/PK
Catalog # MFLX31313-11BLK

About this item

Fittings connect in a snap.

  • Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
  • Fitting body constructed of durable polysulfone

These CPC® quick-disconnect fittings provide aseptic disconnect functionality. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection. These fittings are made of USP Class VI-compliant and BSE/TSE-free polysulfone, ideal for rugged applications that require material certification.

For a complete fitting, order both a body and insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ¼"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    138 °C (280 °F)
  • Seal material:
    Platinum-Cured Silicone
  • Description:
    High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, ¹/₄" ID, HFC22439M; 10/PK
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or gamma
  • Max. operating pressure:
    125 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Polysulfone
  • Quick-disconnect flow size:
    ¼"
  • Supplier No.:
    HFC22439M 10PK
Frequently Bought Together