Order Entry
Belgium
ContactUsLinkComponent
Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10 mm ID; 100/Pk
Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10 mm ID; 100/Pk
Catalog # MFLX06295-40BLK
undefined
Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10 mm ID; 100/Pk
Catalog # MFLX06295-40BLK

About this item

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Designed for quick and easy assembly with flexible tubing
  • Connection Type: 10 mm ID; 100/PK

Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.

  • Barb size/tubing int.Ø (port 1):
    10 mm
  • Barb size/tubing int.Ø (port 2):
    10 mm
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Y
  • Description:
    Fitting, Polypropylene, Y-Connector, Hose Barb Union, 10 mm ID; 100/Pk
  • Seq:
    04
  • Environmentally Preferable:
  • Orifice dimensions:
    6 mm
  • Sterilisation:
    Autoclave only
  • Warranty:
    1 year
  • Pk:
    100
  • Barb size/tubing int.Ø (port 3):
    10 mm
  • Fitting material:
    Polypropylene
Frequently Bought Together