Order Entry
Belgium
Orders LinkContactUsLinkComponent
InVue® NT6520 Integrated Flow Controllers

InVue® NT6520 Integrated Flow Controllers

InVue® integrated flow controller (IFC) NT6520, 12,7 mm Flaretek tubing fitting, 0 - 10 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface, Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
Catalog # ENTE6520T7F4B12KP7
Supplier:   ENTEGRIS
InVue® NT6520 Integrated Flow Controllers
Catalog # ENTE6520T7F4B12KP7
Supplier:  ENTEGRIS
InVue® NT6520 Integrated Flow Controllers
InVue® NT6520 Integrated Flow Controllers

InVue® integrated flow controller (IFC) NT6520, 12,7 mm Flaretek tubing fitting, 0 - 10 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface, Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Offers precise point-of-use chemical flow control and is designed for point-of-use blending and dispense applications requiring medium to high flow rates (2,5 to 40 L/min).

  • Most accurate in bubble prone media vs. other commonly used technologies
  • Integral pressure transducer for simultaneous dual output - flow and pressure
  • Compact footprint for space savings and easy installation
  • High repeatability for superior process control

The InVue Integrated Flow Controller, NT6520 (2,5 to 40 L/min) combines our differential pressure based flowmeter and leading-edge control valve technology to create a closed-loop flow controller ideal for: Critical dispense applications, Chemical spiking and blending, On-demand chemical mixing and Higher flow applications such as bulk delivery or tool liquid dispense.

Materials of construction:
Wetted parts: Body, valve diaphragms: PTFE
Sensor interface: CTFE or PFA
Primary O-ring: Perfrez® PXC Ultra
Nonwetted parts: Polypropylene, PVDF, Viton®, polyurethane, and nylon

Specifications
  • Output:
    Two 4 - 20 mA electrically isolated outputs, one for flow and one for pressure
  • Description:
    InVue® integrated flow controller (IFC) NT6520, 12,7 mm Flaretek tubing fitting, 0 - 10 L/min flow range, FEP-jacketed 304,8 mm pigtail electrical cable, 4 - 20 mA, batch setpoint input signal, CTFE Sensor interface
  • Seq:
    01
  • Electrical connection:
    24 VDC (±10%) @ 1,2 Å
  • Cat. No.:
    ENTE6520T7F4B12KP7
  • Max. pressure:
    690 kPa
  • Repeatability:
    ±0,5% of full scale
  • Input signal:
    4 - 20 mA, 0 - 10 VDC, 0 - 5 VDC
  • Response time:
    <3 seconds
  • Enclosure rating:
    IP 64
  • Max. operating temperature:
    10...65 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.