Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

250 ml, Wide mouth bottle, 43 mm, 130 mm, 60 mm
Catalog # 216-2935
Supplier:   VWR Collection
Catalog # 216-2935
Supplier:  VWR Collection
undefined

250 ml, Wide mouth bottle, 43 mm, 130 mm, 60 mm

Price
273,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These bottles are made with 100% virgin HDPE resin.

  • Natural colour
  • Gamma sterile

Wide neck bottle for easy filling and pouring.

 : Compliance to USFDA and USP Class VI.

 : Individually packed.

Specifications
  • Ext.Ø:
    60 mm
  • Thread:
    43 mm
  • Capacity:
    250 ml
  • Description:
    Wide mouth bottle
  • Height:
    130 mm
  • Seq:
    04