Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rigid Conductive Boxes

Rigid Conductive Boxes

Rigid conductive box with foam in lid and base, 75×51×14 mm
Catalog # 129-2620
Supplier:   DESCO
Rigid Conductive Boxes
Catalog # 129-2620
Supplier:  DESCO
Rigid Conductive Boxes

Rigid conductive box with foam in lid and base, 75×51×14 mm

Price
4,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Desco Europe Rigid Conductive Boxes are marked with the ESD protective symbol. Boxes can be supplied with or without high density foam for insertion of component leads or low density foam which acts as a cushioning material.

  • Provide good ESD and mechanical protection
  • Made of conductive polypropylene; Rs: 1×10² to <1×10⁵ Ω per IEC 61340-2-3
  • Strong box moulded in one-piece
  • Supplied with/without foam lining
  • Top foam: 6 mm thick low density foam (FX)
  • Bottom foam: 6 mm thick high density foam (HD)

Certifications: Meets EN 61340-5-1 and Packaging standard IEC 61340-5-3.

Specifications
  • Description:
    Rigid conductive box with foam in lid and base, 75×51×14 mm
  • Seq:
    01