Order Entry
Belgium
ContactUsLinkComponent
CPC® NS6 Non-Spill Quick-Disconnect Fitting, Threaded Body, Polypropylene, 1/2" NPT(M), NS6D10008; 10/PK
CPC® NS6 Non-Spill Quick-Disconnect Fitting, Threaded Body, Polypropylene, 1/2" NPT(M), NS6D10008; 10/PK
Catalog # MFLX31603-26BLK
undefined
CPC® NS6 Non-Spill Quick-Disconnect Fitting, Threaded Body, Polypropylene, 1/2" NPT(M), NS6D10008; 10/PK
Catalog # MFLX31603-26BLK

About this item

Stop leaks in your line—spillage as low as 0,10 ml.

  • Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
  • Easy one-hand operation

These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. The NS4 and NS6 series non-spill couplings confirm secure engagement with an audible click.

The NS4 series offers a spillage rate of <0,1 ml. The NS6 series offers a spillage rate of <0,3 ml.

Choose one body and one insert, each from the same coupling series (NS4 or NS6) for a fitting that will work in multiple applications.

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    1/2"
  • Max. temperature:
    71 °C (160 °F)
  • Seal material:
    EPDM
  • Description:
    NS6 Non-Spill Quick-Disconnect Fitting, Threaded Body, Polypropylene, ¹/₂" NPT(M), NS6D10008; 10/PK
  • Seq:
    13
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    0 °C (32 °F)
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Supplier No.:
    NS6D10008 (10PK)
Frequently Bought Together