Order Entry
Belgium
ContactUsLinkComponent
CPC® Metal Quick-Disconnect Fitting, NPT (M) Threaded Insert, Valved, 1/4" NPT(M), MCD2404; 10/PK
CPC® Metal Quick-Disconnect Fitting, NPT (M) Threaded Insert, Valved, 1/4" NPT(M), MCD2404; 10/PK
Catalog # MFLX31404-61BLK
undefined
CPC® Metal Quick-Disconnect Fitting, NPT (M) Threaded Insert, Valved, 1/4" NPT(M), MCD2404; 10/PK
Catalog # MFLX31404-61BLK

About this item

Convenience of a quick-disconnect in pressure and vacuum applications.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Constructed of durable chrome-plated brass
  • Easy one-hand connection and disconnection

These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from −40 to 180 °F, and can be used with gases or liquids.

A complete coupler requires a fitting body and an insert with the same flow size (order separately).

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ¼"
  • Thread size NPT(M) (port 2):
    ¼"
  • Type:
    Valved
  • Length:
    3,302 cm
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna N
  • Description:
    Metal Quick-Disconnect Fitting, NPT (M) Threaded Insert, Valved, ¹/₄" NPT(M), MCD2404; 10/PK
  • Seq:
    2
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    250 psi
  • Warranty:
    3 Months
  • Pk:
    10
  • Fitting material:
    Chrome-Plated Brass
  • Quick-disconnect flow size:
    ⅛"
  • Supplier No.:
    MCD2404 (10PK)
Frequently Bought Together