Order Entry
Belgium
ContactUsLinkComponent
 
CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
  MFLX31305-91BLK
undefined
CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
  MFLX31305-91BLK

 

Reduce contamination and protect uncovered couplings.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Constructed of durable PVC

Protect uncovered coupling inserts from particulate contamination during storage, transit, or stop liquid flow in low-pressure applications. Biocompatible PVC plugs and caps work with all ¹/₄" and ³/₈" coupling inserts. Tether ring fits tubing ODs up to ⁹/₁₆" to keep caps on devices until needed.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect Cap
  • Flow pattern:
    Straight
  • Max. temperature:
    148 °C (300 °F)
  • Description:
    Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    634 mm Hg (25" Hg)
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Max. operating pressure:
    60 psi
  • Warranty:
    None
  • Pk:
    250
  • Fitting material:
    PVC
  • Supplier No.:
    MPC32L (250PK)
Frequently Bought Together