Masterflex® Luer Winged Fitting, Avantor®
Product Details & Documents
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Determine which connector type is needed for your application by contacting free technical application assistance
These fittings are manufactured in an ISO Class 7 cleanroom at an ISO 9001 facility; utilizing an ISO 13485 quality system. There is full lot traceability and tight dimensional tolerances for increased reliability and process purity. All female ports may be used with either male slip or male luer lock connections. Utilizing a wide range of fitting materials, we can support applications requiring specific chemical compatibility.
CrystalVu:
Sterilization: Gamma irradiation, Ethylene Oxide, Autoclave
Regulatory Approvals: USP Class VI, FDA 21 CFR 177.1520
Medical Nylon:
Sterilization: Ethylene Oxide, Autoclave
Regulatory Approvals: FDA 21 CFR 178.3297
Natural Nylon:
Sterilization: Ethylene Oxide, Autoclave
Regulatory Approvals: FDA 21 CFR 177.1500
Natural Kynar:
Sterilization: Gamma irradiation, Ethylene Oxide, Autoclave
Regulatory Approvals: USP Class VI, FDA 21 CFR 177.2510
Polypropylene:
Sterilization: Gamma irradiation
Regulatory Approvals: FDA 21 CFR 178.3297
Documents
Certificates
Search by Lot NumberSpecifications
- Connection Type:Female Luer Winged
- Flow pattern:Straight
- Description:Female Luer winged 0,120 to 0,150" in polypropylene - qc; 10 pack
- Seq:06
- Fitting material:Polypropylene
- Cat. No.:MFLX40325-05
- Regulatory approvals:FDA;USP
- Connection type (port 1):Male Winged Luer
- No. of ports:2



