Cleanroom boot covers, CleanMax®
Product Details & Documents
Clean manufactured disposable boot covers are individually packaged in pairs and folded to promote easier gowning with less excursions.
- Clean manufactured in silicone-free environment
- 19" high
- Non-skid PVC sole
- Individually bagged in pairs
- Latex-free
- Tunnelled elastic top
CleanMax® cleanroom garments provide comfort, quality, and protection.
All these apparel provides chemical penetration resistance to oils, bleach, and 50% sodium hydroxide. CleanMax® apparel is also resistant to blood and body fluid penetration, viral penetration, and blood borne pathogens.
CleanMax® garments feature bound seams, which are precisely sewn with an additional outer binding. This increases seam strength and provides a better barrier from particulates than simple serged seams. The tunnelled elastic is completely covered by the garment material so that the elastic is not exposed to the work environment.
Certifications: Compatible for ISO Class 5 – 8 Cleanrooms and all controlled environments.
Specifications
- Shoe size:XXL
- Colour:White
- Description:Clean manufactured boot cover
- Seq:03
- Cat. No.:114-9545
- Garment application:Cleanroom
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



