Order Entry
Belgium
Orders LinkContactUsLinkComponent
Refrigerated/heating circulating baths, ecocool™ series

Refrigerated/heating circulating baths, ecocool™ series

ecocool™ 150R, −25...+150 °C, ±0,02 °C, 0,385; 0,205; 0,105; 0,060 kW, 6 l, R290, 245×430×640 mm
Catalog # GRANECOCOOL150R
Supplier:   GRANT INSTRUMENTS
Refrigerated/heating circulating baths, ecocool™ series
Catalog # GRANECOCOOL150R
Supplier:  GRANT INSTRUMENTS
Refrigerated/heating circulating baths, ecocool™ series

ecocool™ 150R, −25...+150 °C, ±0,02 °C, 0,385; 0,205; 0,105; 0,060 kW, 6 l, R290, 245×430×640 mm

Price
5 680,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

A range of eco-friendly, refrigerated/heating circulating baths with an intuitive user-interface and sleek design. Units offer significant running cost savings whilst delivering powerful cooling when needed. Choice of 2 models with temperature range of –25 to +150 °C (model dependent*). Ideal for applications in pharmaceutical, education, industrial and life science areas for use with mini pilot plant reactors, cooling rotary evaporators, replacing running tap water cooling, immersing small samples, photometry, chromatography systems, sample preparation, general cooling, reaction chemistry, temperature control, semi-conductor manufacturing, rheometry, refractometry and electrophoresis cooling.

  • Full colour, 5 language QVGA TFT display on the ecocool 150R
  • Active cooling through the whole temperature range up to +200 °C
  • eco mode optimises the cooling control needed, enabling rapid cool down when required
  • True energy saving of up to 80% in idle state compared with standard compressor chillers which only switch the compressor off
  • Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of over-heating or freezing
  • No-spill valved front drain and single front switch for user convenience
  • No side vents, locate to suit the user, not the unit. Thermostat can be positioned at 90° for lengthways positioning

ecocool™ 100R is a general purpose circulating bath with 4 digit LED display for use from –20 to +100 °C, delivers 250 W of cooling power. 2 calibration points.

ecocool™ 150R is a general purpose circulating bath with digital display for use from –25 to +150 °C, delivers 350 W of cooling power. Unit is programmable (1×30) with adjustable pump, USB and temperature probe socket. 5 calibration points.

Max. flow rate / max. pressure: ecocool™ 100R: 17 L/min, 250 mbar pressure. ecocool™ 150R: 14 to 22 L/min, 530 mbar pressure.

Delivery information: All models are supplied assembled as ready to use kits, complete with 2×1,5 m, 9 mm internal Ø tubing, clips and connectors as standard. Temperature range of tubing supplied: −40 to +100 °C (can be cut to length as required). Optional IQ/OQ/PQ documentation, high temperature hosing, high pressure pumps, alternative connectors, temperature probes and Labwise™ control software (for LT ecocool™ 150R and 200) are also available.

Caution: Cooling capacity at +20, 0, −10 and −20 °C.

Spécifications
  • Temperature Range:
    −25...+150 °C
  • Capacity:
    6 l
  • Seq:
    02
  • W×D×H:
    245×430×640 mm
  • Refrigerant:
    R290
  • Cooling capacity:
    0,385; 0,205; 0,105; 0,060 kW
  • Temp. stability:
    ±0,02 °C
  • Type:
    ecocool™ 150R
Accessories

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Vertical turbine pump, 1650 mbar, 12 l/min, includes pipe connections and special lid for fitting to tank, pipe bore 12,7 mm
    Vertical turbine pump, 1650 mbar, 12 l/min, includes pipe connections and special lid for fitting to tank, pipe bore 12,7 mm
    462-0590
    LT ecocool™ 100/150/200
    Connexion Pour la disponibilité
    1 * 1 ST - 572,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • External plastic probe
    External plastic probe
    444-1066
    LT ecocool™
    Connexion Pour la disponibilité
    1 * 1 ST - 256,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Labwise® Control and Analysis software. Includes USB & RS232 cable
    Labwise® Control and Analysis software. Includes USB & RS232 cable
    461-0223
    GR150, GP200, TX150, TXF200
    Connexion Pour la disponibilité
    1 * 1 ST - 175,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • External stainless steel probe
    External stainless steel probe
    462-0588
    LT ecocool™
    Connexion Pour la disponibilité
    1 * 1 ST - 250,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.