Order Entry
Belgium
ContactUsLinkComponent
 
CPC® Genderless Aseptic Fitting, 1/8" Barb, Polycarbonate, CNX17002HT; 25/PK
  MFLX20202-01
undefined
CPC® Genderless Aseptic Fitting, 1/8" Barb, Polycarbonate, CNX17002HT; 25/PK
  MFLX20202-01

 

Provide easy, secure sterile connections even in nonsterile environments now in newly designed smaller sizes.

  • Genderless design simplifies system integration—no need to worry about female and male threads
  • Robust construction provides reliable performance—even without clamps
  • Quick, three-step connection process reduces risk of operator error
  • Sterile micro-connectors eliminates the need to purchase, calibrate, validate, and maintain tube welding equiptment

Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use hose barb connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.

These new MicroCNX connectors now reach smaller tubing sizes including 1/16" 1/8", and 3/32" IDs.

Simply fit the connector half in your tubing line. The easy three-step PINCH-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. Pinch the protective cover off the connector. The audible “click” confirms a securely connected assembly. To complete the assembly, pull membrane strips directly away from the connector.

MicroCNX fittings can be sterilized by gamma irradiation and autoclave. Each fitting meets USP Class VI and ADCF certifications.

Materials:
- Main components: Polycarbonate (white); USP Class VI, ADCF
- Seals: Silicone (clear), platinum-cured; USP Class VI, ADCF
- Protective cover: Polypropylene (teal); USP Class VI, ADCF
- Membrane: Hydrophobic polyethersulfone; USP Class VI

  • Barb size/tubing int.Ø (port 1):
    1/8"
  • Connection Type:
    Aseptic to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinim-cured silicone
  • Colour:
    White/teal
  • Description:
    CPC® Genderless Aseptic Fitting, ¹/₈" Barb, Polycarbonate, CNX17002HT; 25/PK
  • Environmentally Preferable:
  • Regulatory approvals:
    USP
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma and Autoclave
  • Max. operating pressure:
    60 psi
  • Pk:
    25
  • Fitting material:
    Polycarbonate
Frequently Bought Together