Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Pump Tubing, Platinum-Cured Silicone, 2.06 mm ID; 50 ft
Masterflex® Pump Tubing, Platinum-Cured Silicone, 2.06 mm ID; 50 ft
Catalog # MFLX96409-42
undefined
Masterflex® Pump Tubing, Platinum-Cured Silicone, 2.06 mm ID; 50 ft
Catalog # MFLX96409-42

About this item

Excellent biocompatibility that meets multiple classifications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certifications: USP Class V Extractables (Exceeds Class VI Implant), European Pharmacopoeia (EP 3.1.9), FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211, Exceeds 3A sanitary cGMPs, REACH (non DEHP) compliant, RoHS compliant, and ADCF compliant
Temperature Range: Static: –50 to 230 °C (–58 to 446 °F)
Temperature Range: Dynamic (pumping): –40 to 100 °C (–40 to 212 °F)
Sterilize: EtO, autoclave, or gamma irradiation

Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    45 ml/min
  • Tubing ext.Ø:
    3,78 mm (0,149")
  • Tubing int.Ø:
    2,06 mm (0,081")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    C/L
  • Description:
    Pump Tubing, Platinum-Cured Silicone, 2,06 mm ID; 50 ft
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Sterilisation:
    EtO, autoclave, or gamma irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    50 Feet
  • C/L Masterflex tubing size:
    42
  • Hose barb size:
    0,081"
Frequently Bought Together