Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 1"
Masterflex® Fitting, PVDF, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 1"
Catalog # MFLX40619-78
undefined
Masterflex® Fitting, PVDF, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 1"
Catalog # MFLX40619-78

About this item

Maintain sanitary conditions in your processes while decreasing diameter.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics

Tri-Clamp® concentric reducers decrease in diameter towards the center thus forming a conical cylinder. Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.

  • Connection Type:
    Sanitary Concentric Reducer
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1½"
  • Sanitary clamp size (Port 2):
    1"
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    Fitting, PVDF, Straight, Sanitary Clamp Concentric Reducer, 1½" x 1"
  • Seq:
    18
  • Environmentally Preferable:
  • Chemical resistance:
    Excellent
  • Min. temperature:
    -40 °C (-40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi in ambient conditions, using plastic true union style clamp
  • Pk:
    1
  • Fitting material:
    PVDF
  • Sanitary gasket size:
    1½"
Frequently Bought Together