Masterflex® Fitting, PVDF, Straight, Hose Barb Union, 3/4" ID; 10/PK
Catalog # MFLX40614-48
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):¾"
- Barb size/tubing int.Ø (port 2):¾"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, PVDF, Straight, Hose Barb Union, ¾" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:14,29 mm (0,5625")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together