Masterflex® Fitting, PVDF, Straight, Hose Barb Union, 3/32" ID; 10/PK
Catalog # MFLX40614-40
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Taille de l'ardillon/Tube Ø int. (port 1):³⁄₃₂"
- Taille de l'ardillon/Tube Ø int. (port 2):³⁄₃₂"
- Type de connection:Barbed Union
- Flow pattern:Straight
- Désignation:Fitting, PVDF, Straight, Hose Barb Union, ³⁄₃₂" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:0,0625"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cdt:10
- Fitting material:PVDF
Frequently Bought Together