Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1" ID x 3/4" NPT(M); 10/PK
Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1" ID x 3/4" NPT(M); 10/PK
Catalog # MFLX40614-34
undefined
Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1" ID x 3/4" NPT(M); 10/PK
Catalog # MFLX40614-34

About this item

Quick and easy installation with no tools required.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). PVDF material features excellent chemical resistance with a wide temperature range. Sterilize via ethylene oxide or autoclave.

  • Barb size/tubing int.Ø (port 2):
    1"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    3/4"
  • Description:
    Fitting, PVDF, Straight, Hosebarb to Thread Adapter, 1" ID x 3/4" NPT(M); 10/PK
  • Environmentally Preferable:
  • No. of ports:
    2
  • Orifice dimensions:
    14,29 mm (0,5625")
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Pk:
    10
  • Fitting material:
    PVDF
Frequently Bought Together