Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® I/P® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, I/P 82; 10 ft
  MFLX96103-82
undefined
Masterflex® I/P® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, I/P 82; 10 ft
  MFLX96103-82

 

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige.

Requires sanitary gaskets for both connections to ensure quality seal.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    13000 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, I/P 82; 10 ft
  • Environmentally Preferable:
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    7 m (23 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    10 Feet
  • Hose barb size:
    0,5"
  • I/P Masterflex tubing size:
    82
Frequently Bought Together