Order Entry
Belgium
Orders LinkContactUsLinkComponent
Lightweight Plastic Pallets

Lightweight Plastic Pallets

9 feet on base, 850 kg max. dynamic load capacity, 1200 kg max. static load capacity, 1200×800×134 mm, Black
Catalog # MULCREP.1208.A
Supplier:   MULTIROIR
Lightweight Plastic Pallets
Catalog # MULCREP.1208.A
Supplier:  MULTIROIR
Lightweight Plastic Pallets
Lightweight Plastic Pallets

9 feet on base, 850 kg max. dynamic load capacity, 1200 kg max. static load capacity, 1200×800×134 mm, Black

Price
55,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight plastic pallets are made from recycled PP or HDPE and are a real alternative to wooden pallets.

  • Material: Recycled PP
  • Security lip 6 mm
  • Temperature from −20 to +40 °C
  • Open deck

These pallets are both lightweight and sturdy. They are available in sizes 120×80 and 120×100 with 9 feet or 3 skids. The 9 feet pallets are nestable and stackable.

Specifications
  • W×D×H ext.:
    1200×800×134 mm
  • Colour:
    Black
  • Description:
    9 feet on base, 850 kg max. dynamic load capacity, 1200 kg max. static load capacity
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.