ACE 5 C18, 150 X 50 MM 1 * 1 items
ACE-121-1550
: Avantor
Frequently Bought Together
Avantor® ACE® AQ, HPLC Columns, 5 µm
: Avantor
Anion exchange HPLC columns, PRP-X100
: HAMILTON BONADUZ
Thread adaptors, TYPE A, b.safe
: Bohlender
ISAspher HPLC Columns, C18
: ISERA
Analytical column chiralpak® zwix(+) 250 x 3 mm 3 µm 1 * 1 items
: CHIRAL TECHNOLOGIES
Adapters for chromatography applications, BOLA
: Bohlender
Distributors for bottles
: Bohlender
Tubing, PTFE
: HAMILTON BONADUZ
SkillPak Phenyl-650C 5 mL col., 8.0x100mm 1 * 1 items
: TOSOH Bioscience
Crimp caps for crimp neck vials, N 20
: MACHEREY-NAGEL
SPME fiber assemblies, Supelco®
: Merck