ARTIFICIAL CSF PERFUSION FLUID 6 x 25 ML 1 * 150 mL
HARV59-7316_6X25ML
Frequently Bought Together
1,2-Dichloroethane 99.8% for HPLC
: Thermo Fisher Scientific
Ethyl acetate 99.5% for analysis
: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) 98%, pure
: Thermo Fisher Scientific
2-Propanol ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
Petroleum spirit, 40…60 °C ACS
: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), Technical Grade C
: PanReac AppliChem
Methanol 99.9% for analysis
: Thermo Fisher Scientific
90078 iQue Sheath Additive Solution Bacteriostatic Concen. Sheath Fluid, 1 * 10 Vial
: MARKET SOURCE PART PROCESS
Hydrochloric acid standard solution 0.1 mol/l (0.1 N) in water
: Thermo Fisher Scientific