Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 0.64 mm ID; 6/PK
  MFLX95602-22
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 0.64 mm ID; 6/PK
  MFLX95602-22

 

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • No leachable additives or plasticizers

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0,64 mm
  • Description:
    Pump Tubing, 2-Stop, Platinum-Cured Silicone, 0,64 mm ID; 6/PK
  • Length:
    13 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    95602-22
  • Fixed RPM:
    15 rpm
  • Max. flow:
    240 ml/min
  • Max. RPM:
    0,006 rpm
  • Min. flow:
    0,11 ml/min
  • Tubes per pack:
    6
  • Series:
    Similar to SC0621
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    6
  • Rollers:
    8
  • Colour coded stops:
    Orange/white
Frequently Bought Together