LeviFlow LFSC-08D-001 Clamp-On Ultrasonic Flow Sensor, 4 L/min
Catalog # MFLX24500-18
Supplier: Avantor Fluid Handling
CE Compliant
About this item
No moving parts—no particle generation—no contamination.
- Starter kit and flow sensor required to build a complete system
- Use on your existing silicone or C-Flex tubing
- Obtain flow measurement without intrusion
- Reusable flow sensors—choose from 4-, 20-, or 80-LPM models
These flow systems are ideal for sterile applications. Flow sensors fit over your existing silicone or C-Flex tubing lines and are easily reusable—remove sensor clamp, dispose of flexible tubing, and fix sensor over a new line.
These non-invasive flow measurement systems have no moving parts to contaminate or generate particulates, and are accurate to 3%.
Delivery: Includes water tight connection box.
- Débit maximal:4 L/min
- Précision:±3%
- Pression max.:94 psi
- Désignation:Clamp-On Ultrasonic Flow Sensor; 4 L/min
- Environmentally Preferable:
- Wetted materials:None
- Min. operating temperature:10 °C (50 °F)
- Viscosité:0,7 to 10 cSt
- Max. operating temperature:60 °C (140 °F)
- Garantie:1 year
- Cdt:1
- Fluid type:Liquids flowing through C-Flex® (374, 072, or 082) and silicone (Pharma 50, 65, or 80) tubing
- Process connection:8 mm OD tubing
Frequently Bought Together