Rubidium Fluoride, Anhydrous (99.8%-Rb) 1 * 5 g
Catalog # STRE93-3730-5G
Supplier: Strem Chemicals, Inc.
Rubidium Fluoride, Anhydrous (99.8%-Rb) 1 * 5 g
Catalog # STRE93-3730-5G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Copper(I) Oxide, Min. 95% 1 * 250 g
Supplier: Strem Chemicals, Inc.
Copper(Ii) Sulfate Pentahydrate, 98+% (A 1 * 1 kg
Supplier: Strem Chemicals, Inc.
Gold Nanoparticles (250Nm, 1 Od, Supplie 1 * 100 mL
Supplier: Strem Chemicals, Inc.
Palladium, 5% On Activated Carbon, Reduc 1 * 5 g
Supplier: Strem Chemicals, Inc.
Ammonium chloride 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Potassium Nitrate (99.999%-K) Puratrem 1 * 100 g
Supplier: Strem Chemicals, Inc.
Cadmium Oxide (99.999%-Cd) Puratrem 1 * 25 g
Supplier: Strem Chemicals, Inc.
EDTA (USP-NF, BP, Ph. Eur) pure, pharma grade 1 * 1.000 g
Supplier: PanReac AppliChem
Neodymium(Iii) Nitrate Hexahydrate (99.9 1 * 25 g
Supplier: Strem Chemicals, Inc.
Sodium Tetraborate Decahydrate, 99.5+% ( 1 * 2 kg
Supplier: Strem Chemicals, Inc.
Water Soluble Gold Nanoparticles [Aunp: 1 * 100 mL
Supplier: Strem Chemicals, Inc.
Tellurium(Iv) Bromide (99.9%-Te) 1 * 10 g
Supplier: Strem Chemicals, Inc.
Ammonium fluoride 98+% for analysis
Supplier: Thermo Fisher Scientific
BARIUM IODIDE DIHYDRATE 1 * 1 kg
Supplier: Apollo Scientific
Iron Oxide Nanoparticles In Water, 30Nm, 1 * 25 mg
Supplier: Strem Chemicals, Inc.
Platinum Nanoparticles, 20% On Carbon Bl 1 * 1 g
Supplier: Strem Chemicals, Inc.
Platinum Nanoparticles, Pure, (<20Nm) I 1 * 25 mL
Supplier: Strem Chemicals, Inc.