Iron(Iii) Oxalate Hexahydrate, Tech. Gr. 1 * 25 g
Catalog # STRE93-2615-25G
Supplier: Strem Chemicals, Inc.
Iron(Iii) Oxalate Hexahydrate, Tech. Gr. 1 * 25 g
Catalog # STRE93-2615-25G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Hydrogen peroxide 30% stabilised, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Cobalt, powder, Sigma-Aldrich®
Supplier: Merck
Potassium iodide 99.0-100.5% USP, BP, Ph. Eur., pharma grade
Supplier: PanReac AppliChem
Sodium Hexachlororhodate(Iii) Hydrate 1 * 250 mg
Supplier: Strem Chemicals, Inc.
Sodium L(+)-ascorbate 99%
Supplier: Thermo Fisher Scientific
Cerium(Iii) Perchlorate Hexahydrate, Rea 1 * 50 g
Supplier: Strem Chemicals, Inc.
Ammonium metavanadate ACS
Supplier: Thermo Fisher Scientific
Spherical Gold Nanoparticles (70 Nm) 1 * 5 mL
Supplier: Strem Chemicals, Inc.
Zinc oxide ≥99.0% ACS
Supplier: Thermo Fisher Scientific
Aluminum Chloride Hexahydrate (99.999%-A 1 * 25 g
Supplier: Strem Chemicals, Inc.
Disodium oxalate ACS
Supplier: Thermo Fisher Scientific
Scandium(Iii) Nitrate Pentahydrate (99.9 1 * 1 g
Supplier: Strem Chemicals, Inc.
Chromium(Iii) Oxide Hydrate, 98% 1 * 250 g
Supplier: Strem Chemicals, Inc.
Gold Nanourchins (70Nm Diameter, 1 Od, 0 1 * 100 mL
Supplier: Strem Chemicals, Inc.
Silver Flake (99.9%) 1 * 5 g
Supplier: Strem Chemicals, Inc.
Sodium periodate ≥98%
Supplier: Thermo Fisher Scientific