Chromium(Iii) Chloride Hexahydrate 1 * 500 g
Catalog # STRE93-2417-500G
Supplier: Strem Chemicals, Inc.
Chromium(Iii) Chloride Hexahydrate 1 * 500 g
Catalog # STRE93-2417-500G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Cobalt, powder, Sigma-Aldrich®
Supplier: Merck
Cadmium Shot (99.95%) 1 * 50 g
Supplier: Strem Chemicals, Inc.
Aluminum Nitride, Agglomerated Powder 1 * 500 g
Supplier: Strem Chemicals, Inc.
Potassium Hydrogen Sulfide, Anhydrous, M 1 * 1 g
Supplier: Strem Chemicals, Inc.
Chromium(Ii) Chloride, Anhydrous (99.99% 1 * 1 g
Supplier: Strem Chemicals, Inc.
Lanthanum(Iii) Chloride Hydrate (99.999+ 1 * 100 g
Supplier: Strem Chemicals, Inc.
Sodium Carbonate, Anhydrous, 99.5+% (Acs 1 * 2 kg
Supplier: Strem Chemicals, Inc.
Cadmium Selenide (99.999+%-Cd) Puratrem 1 * 25 g
Supplier: Strem Chemicals, Inc.
Ammonium Dimolybdate, 99% 1 * 100 g
Supplier: Strem Chemicals, Inc.
Chondroitin sulphate sodium salt
Supplier: Thermo Fisher Scientific
AMMONIA AS NH3 - 1000 MG/L 1 * 125 mL
Supplier: WATERS
Lead(II) acetate basic ACS
Supplier: Thermo Fisher Scientific
Magnesium nitrate hexahydrate 99% ACS, Fluka™
Supplier: Honeywell Chemicals
1-Pentanesulphonic acid sodium salt monohydrate 98+% for HPLC
Supplier: Thermo Fisher Scientific
Sodium methanesulphonate 99%
Supplier: Thermo Fisher Scientific