Titanium(Iv) Iodide (99.99%-Ti) Puratrem 1 * 5 g
Catalog # STRE93-2223-5G
Supplier: Strem Chemicals, Inc.
Titanium(Iv) Iodide (99.99%-Ti) Puratrem 1 * 5 g
Catalog # STRE93-2223-5G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Cucurbit[7]Uril (Cb[7]) Hydrate, 99+% 1 * 50 mg
Supplier: Strem Chemicals, Inc.
Aluminum Oxide Nanopowder 1 * 50 g
Supplier: Strem Chemicals, Inc.
Platinum, 5% On Activated Wood Carbon, R 1 * 25 g
Supplier: Strem Chemicals, Inc.
Manganese(Ii) Iodide, Anhydrous, 98+% 1 * 10 g
Supplier: Strem Chemicals, Inc.
Titanium(IV) oxide 99-100.5%, Puriss., meets analytical specification of BP, Ph. Eur., USP, Fluka™
Supplier: Honeywell Chemicals
Antimony Tin Oxide/Iridium Het-Woc Core/ 1 * 1 g
Supplier: Strem Chemicals, Inc.
Sodium Metavanadate, Min. 96% 1 * 100 g
Supplier: Strem Chemicals, Inc.
Iron(II) chloride tetrahydrate
Supplier: Apollo Scientific
Hafnium Crystal Bar Chips (99.7%, Zr-~3% 1 * 25 g
Supplier: Strem Chemicals, Inc.
Ammonium Iodide (99.999%) Puratrem 1 * 25 g
Supplier: Strem Chemicals, Inc.
Sodium Tetrachloroplatinate(Ii) Hydrate 1 * 5 g
Supplier: Strem Chemicals, Inc.
Graphite ≥75-82%, microcrystalline powder -300 mesh 18-25% ash
Supplier: Thermo Fisher Scientific
SODIUM CHLORURE 300G/L EN SOLUTION AQUEUSE 1 * 500 mL
Supplier: PROLABO CMP