(1,3-Di-O-Tolylimidazolidin-2-Ylidene)(2 1 * 500 mg
Catalog # STRE44-0740-500MG
Supplier: Strem Chemicals, Inc.
(1,3-Di-O-Tolylimidazolidin-2-Ylidene)(2 1 * 500 mg
Catalog # STRE44-0740-500MG
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Dimethyl Sulfoxide EMPROVE EXPERT Ph Eur,USP 1 * 1 L
Supplier: MERCK PRODUCTION CHEMICALS
Ethylene glycol ≥99% (by GC), pure
Supplier: PanReac AppliChem
Acetone (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
o-Xylene 99%, pure
Supplier: Thermo Fisher Scientific
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
Supplier: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone ACS
Supplier: Thermo Fisher Scientific
Petroleum spirit, 80…110 °C
Supplier: Roth Carl
Diethyl ether, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
1,2-Dichloroethane ≥99%
Supplier: Thermo Fisher Scientific