Trihexyl(Tetradecyl)Phosphonium Bis(Trif 1 * 50 g
STRE15-6370-50G
Frequently Bought Together
Methanol absolute acetone-free
: Honeywell Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
Isoamyl alcohol 98%, pure
: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous ≥99.8% unstabilised
: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
: Thermo Fisher Scientific
Xylene (mixture of isomers), extra pure
: Thermo Fisher Scientific
Methyl ethyl ketone 99+% for spectroscopy
: Thermo Fisher Scientific
Ethanol absolute Ph. Eur., J.T.Baker®
: Avantor
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
: PanReac AppliChem
(±)-2-Methyltetrahydrofuran ≥99% stabilised
: Thermo Fisher Scientific