(2S,2'S,3S,3'S)-3,3'-Di-Tert-Butyl-2,2', 1 * 500 mg
STRE15-6270-500MG
Frequently Bought Together
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
Isoamyl alcohol 98%, pure
: Thermo Fisher Scientific
Ethylene glycol ≥99% (by GC), pure
: PanReac AppliChem
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Pyridine ≥99%
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Ethanol absolute Ph. Eur., J.T.Baker®
: Avantor
Cyclohexane ≥99%, GPR RECTAPUR®
: VWR Chemicals