Di-P-Tolylphosphine, 99% (10 Wt% In Hexa 1 * 20 g
STRE15-1819-20G
Frequently Bought Together
3-(Chloromethyl)benzoyl chloride 98%
: Thermo Fisher Scientific
Isooctane (Reag. Ph. Eur.) for analysis, ACS 1 * 2,5 L
: PanReac AppliChem
Methanol, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Ethanol absolute Ph. Eur., J.T.Baker®
: Avantor
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
: PanReac AppliChem
N,N-Dimethylacetamide, extra dry 99.5%, AcroSeal®
: Thermo Fisher Scientific
Diisopropyl ether stabilised for analysis
: Thermo Fisher Scientific
2-Butoxyethanol ≥99%
: Thermo Fisher Scientific
4,4'-Bis(dimethylamino)diphenylmethane 98%
: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
1,2-Dichloroethane 99+% for spectroscopy
: Thermo Fisher Scientific