(S)-(-)-7-[N-(1,3-Dithian-2-Yl)Methylami 1 * 100 mg
Catalog # STRE15-1639-100MG
Supplier: Strem Chemicals, Inc.
(S)-(-)-7-[N-(1,3-Dithian-2-Yl)Methylami 1 * 100 mg
Catalog # STRE15-1639-100MG
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
n-Heptane ≥99.0%, PESTINORM® Supra Trace for organic trace analysis
Supplier: VWR Chemicals
Ethanol absolute ≥99.5%, EMPLURA®, Supelco®
Supplier: Merck
1,1,1,3,3,3-Hexafluoro-2-propanol for synthesis
Supplier: Merck
Methanol, Prepsolv® for preparative chromatography, Supelco®
Supplier: Merck
n-Hexane ≥99.0%, SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals
Ethanol absolute ≥99%
Supplier: KLINIPATH
1-Propanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Dimethyl sulphoxide 99.8+% for HPLC
Supplier: Thermo Fisher Scientific
n-Hexane, extra dry 96+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dimethyl Sulfoxide, 99.5% for synthesis 1 * 2,5 L
Supplier: PanReac AppliChem
Acetonitrile 99.9% ACS, gradient grade, meets analytical specification of Ph.Eur. for HPLC
Supplier: Thermo Fisher Scientific
Carbon disulphide ≥99.9% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur. for IR spectrophotometry, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Chloroform stabilized with ethanol pure 1 * 1.000 mL
Supplier: PanReac AppliChem