Silicon Carbide (>90% Beta Phase), 0.2-5 1 * 50 g
Catalog # STRE14-7123-50G
Supplier: Strem Chemicals, Inc.
Silicon Carbide (>90% Beta Phase), 0.2-5 1 * 50 g
Catalog # STRE14-7123-50G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Ammonium iron(III) sulphate dodecahydrate 99% ACS
Supplier: Thermo Fisher Scientific
Holmium(Iii) Oxide (99.9%-Ho) (Reo) 1 * 5 g
Supplier: Strem Chemicals, Inc.
Ammonium Tetrachloroaurate(Iii) Hydrate 1 * 1 g
Supplier: Strem Chemicals, Inc.
Arsenic(Iii) Iodide, 98% 1 * 25 g
Supplier: Strem Chemicals, Inc.
SODIUM HEXAMETAPHOSPHATE PURE 10124-56 1 * 500 g
Supplier: MARKET SOURCE PART PROCESS
Sodium perchlorate, anhydrous 98.0-102.0% ACS
Supplier: Thermo Fisher Scientific
Sodium deoxycholate 99%, extra pure
Supplier: Thermo Fisher Scientific
Silver On Alumina 1 * 500 g
Supplier: Strem Chemicals, Inc.
Molybdenum(Vi) Oxide (99.999%-Mo) Puratr 1 * 10 g
Supplier: Strem Chemicals, Inc.
tri-Sodium citrate dihydrate 99%, pure
Supplier: Thermo Fisher Scientific
Silicon(Iv) Nitride, < 5 Micron (99%-Si) 1 * 250 g
Supplier: Strem Chemicals, Inc.
Tellurium Powder (99.8%) 1 * 500 g
Supplier: Strem Chemicals, Inc.