Perfluorodecyl-1H,1H,2H,2H-Trichlorosila 1 * 5 g
Catalog # STRE14-5450-5G
Supplier: Strem Chemicals, Inc.
Perfluorodecyl-1H,1H,2H,2H-Trichlorosila 1 * 5 g
Catalog # STRE14-5450-5G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Methanol ≥99.9%, HiPerSolv CHROMANORM®, PFAS grade for LC-MS
Supplier: VWR Chemicals
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.5% NF, Ph. Eur., BP
Supplier: VWR Chemicals
1-Pentanol 99%, pure
Supplier: Thermo Fisher Scientific
Petroleum spirit, 60…80 °C, Puriss. p.a., high boiling, Riedel-de Haën™
Supplier: Honeywell Chemicals
Diethyl ether ≥99.8% contains inhibitor, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Propanol ACS
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), Puriss. p.a. Reag. Ph. Eur., ACS, ISO, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific
Water, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetone, extra dry 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Butyl acetate ACS
Supplier: Thermo Fisher Scientific