CARBON NANOTUBES, MULTI-WALLED, GROUND C 1 * 5 g
Catalog # STRE06-0506-5G
Supplier: Strem Chemicals, Inc.
CARBON NANOTUBES, MULTI-WALLED, GROUND C 1 * 5 g
Catalog # STRE06-0506-5G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Argent nitrate, cristallisé Ph. Eur., BP, USP, très pur, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Oxyde de samarium (III), Sigma-Aldrich®
Supplier: Merck
Potassium permanganate, crystallin, EMPLURA®, Supelco®
Supplier: Merck
EDTA sel dipotassique dihydraté ≥97.0% pour analyses
Supplier: VWR Chemicals
CHROMIUM(III) BROMIDE HEXAHYDRATE 1 * 5 g
Supplier: Strem Chemicals, Inc.
Hexafluorophosphate de tétrabutylammonium, Supelco®
Supplier: Merck
Cuivre (II) oxyde 99+%
Supplier: Thermo Fisher Scientific
Dibismuth molybdenum hexaoxide 99%
Supplier: Apollo Scientific
Baryum chlorure dihydraté ≥99%, Puriss. p.a. plus ACS, ISO, Reag. Ph. Eur., Fluka™
Supplier: Honeywell Chemicals
Sodium métaperiodate 99% pour analyses
Supplier: Thermo Fisher Scientific
1-HEPTANE SULFONIC ACID SODIUM SALT 1-HY 1 * 25 g
Supplier: PanReac AppliChem
RUBIDIUM BROMIDE (99%-RB) 1 * 10 g
Supplier: Strem Chemicals, Inc.
Sodium peroxyde 96%
Supplier: Thermo Fisher Scientific
B-TRICHLOROBORAZINE, MIN. 95% 1 * 1 g
Supplier: Strem Chemicals, Inc.
POTASSIUM OSMATE(VI) DIHYDRATE, 99% (99. 1 * 1 g
Supplier: Strem Chemicals, Inc.
RUBIDIUM CARBONATE (99%-RB) 1 * 10 g
Supplier: Strem Chemicals, Inc.