Lithium Hexafluorophosphate (99.9+%-Li) 1 * 50 g
Catalog # STRE03-0325-50G
Supplier: Strem Chemicals, Inc.
Lithium Hexafluorophosphate (99.9+%-Li) 1 * 50 g
Catalog # STRE03-0325-50G
Supplier: Strem Chemicals, Inc.
Frequently Bought Together
Zinc chloride EMPROVE API Ph Eur,BP,USP 1 * 25 kg
Supplier: MERCK PRODUCTION CHEMICALS
Calcium Phosphate, Monobasic, Monohydrat 1 * 250 g
Supplier: Strem Chemicals, Inc.
Mercury(Ii) Oxide, Red, 99+% (Acs) 1 * 250 g
Supplier: Strem Chemicals, Inc.
Palladium, 5% On Alumina, Reduced, Dry P 1 * 25 g
Supplier: Strem Chemicals, Inc.
Samarium(Iii) Chloride Hexahydrate (99.9 1 * 25 g
Supplier: Strem Chemicals, Inc.
Copper(II) acetate monohydrate 98.0-102.0% ACS
Supplier: Thermo Fisher Scientific
Potassium Tetrafluoroborate 1 * 500 g
Supplier: Strem Chemicals, Inc.
Praseodymium(Iii) Phosphate 1 * 25 g
Supplier: Strem Chemicals, Inc.
Mercury(II) acetate 98%
Supplier: Thermo Fisher Scientific
Calcium nitrate tetrahydrate 99+% ACS
Supplier: Thermo Fisher Scientific
Tin Shot (99.9999%) 1 * 25 g
Supplier: Strem Chemicals, Inc.
Gold Nanoparticles (400Nm, 1 Od, Supplie 1 * 25 mL
Supplier: Strem Chemicals, Inc.
Cerium(Iii) Chloride Hydrate (99.99%-Ce) 1 * 100 g
Supplier: Strem Chemicals, Inc.
Potassium dihydrogen phosphate 98.0-100.5% (by acidimetry) USP, NF, BP, Ph. Eur., pharma grade
Supplier: PanReac AppliChem
Cobalt(Ii) Bromide Hydrate 1 * 50 g
Supplier: Strem Chemicals, Inc.
Phosphorus(Iii) Bromide, 97+% 1 * 100 g
Supplier: Strem Chemicals, Inc.
Indium(Iii) Iodide (99.999%-In) Puratrem 1 * 5 g
Supplier: Strem Chemicals, Inc.
Hydrazinium sulphate 99+%
Supplier: Thermo Fisher Scientific
Xenon difluoride 99,9%
Supplier: Apollo Scientific