Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Magnetic Drive Centrifugal Pump, 32 GPM/11.3 ft, Polypropylene; 115/230 VAC
Masterflex® Magnetic Drive Centrifugal Pump, 32 GPM/11.3 ft, Polypropylene; 115/230 VAC
Catalog # MFLX75226-12
CSA Certified
undefined
Masterflex® Magnetic Drive Centrifugal Pump, 32 GPM/11.3 ft, Polypropylene; 115/230 VAC
Catalog # MFLX75226-12
CSA Certified

About this item

Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.

  • Pumps available with or without 56 C-face motors — install the motor you need!
  • Pumps with motor are close-coupled for easy installation and maintenance
  • Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
  • Encapsulated magnet

All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.

Delivery: Includes conduit box for hardwiring.
  • Maximum Flow Rate:
    121,1 L/min (32 gal./min)
  • Power:
    115/230 VAC; 60 Hz; 6,4/3,2 A; 1 phase
  • Max. pressure:
    7,6 bar (110 psi)
  • Max. viscosity:
    140 cP
  • Description:
    Mag Drive PP Centrifugal Pump; 32 gal./min/11,3 ft, 115/230V
  • Height:
    22,9 cm
  • Length:
    39,4 cm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    75226-12
  • Wetted materials:
    PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1 NPT(F)
  • Motor hp:
    1/2
  • Motor type:
    TEFC
  • Max. temperature:
    71 °C (160 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    22 cm
  • Max. head:
    11,3 m (37 ft.)
Frequently Bought Together