Masterflex® Magnetic Drive Centrifugal Pump, 32 GPM/11.3 ft, Polypropylene
MFLX75226-10
Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.
- Pumps available with or without 56 C-face motors — install the motor you need!
- Pumps with motor are close-coupled for easy installation and maintenance
- Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
- Encapsulated magnet
- Maximum flow rate 32 GPM
- Maximum feet of head 37 ft
All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.
: Includes conduit box for hardwiring.
- Maximum Flow Rate:121,1 L/min (32 gal./min)
- Max. pressure:7,6 bar (110 psi)
- Max. viscosity:140 cP
- Description:Mag Drive PP Centrifugal Pump Head; 32 gal./min/11,3 ft
- Height:17,5 cm
- Length:17 cm
- Seq:01
- Environmentally Preferable:
- Model:75226-10
- Wetted materials:PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Max. temperature:71 °C (160 °F)
- Warranty:1 year
- Pk:1
- Width:16,8 cm
- Max. head:11,3 m (37 ft.)
Frequently Bought Together