Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® S3™ E-Food, 1.14mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® S3™ E-Food, 1.14mm ID; 12/PK
Catalog # MFLX96458-30
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop, Tygon® S3™ E-Food, 1.14mm ID; 12/PK
Catalog # MFLX96458-30

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Specially designed for use with food applications
  • Extremely smooth bore
  • Inner diameter: 1.14 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Tygon® S3™ E-Food features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1,14 mm
  • Description:
    Pump Tubing, 3-Stop, Tygon® S3™ E-Food, 1,14mm ID; 12/PK
  • Length:
    406 mm
  • Environmentally Preferable:
  • Regulatory approvals:
    3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
  • Tubes per pack:
    12
  • Tubing material:
    Tygon® E-Food (B-44-4X)
  • Pk:
    12
  • Colour coded stops:
    Red/red
Frequently Bought Together