Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 400 ft
Masterflex® L/S® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 400 ft
Catalog # MFLX96423-25
CE certificate
undefined
Masterflex® L/S® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 400 ft
Catalog # MFLX96423-25
CE certificate

About this item

Ultra-smooth inner surface minimizes particle entrapment.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 25

Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
Characteristics: Ultra-smooth, minimises bacterial growth, good for mild to medium concentration bases, salts, and alcohols; odourless, tasteless, nontoxic, transparent.
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1000 ml/min
  • Tubing int.Ø:
    4,80 mm (0,189")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Spooled Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 25; 400 ft
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    96423-25
  • Length per pack:
    121,9 m (400 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–75 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    BioPharm platinum-cured silicone
  • Pk:
    400 Feet
  • Hose barb size:
    0,1875"
  • L/S Masterflex tubing size:
    25
Frequently Bought Together